3/4 in Drive, Triple Square Metric Socket, 12 Points (Discontinued)
- Mfr # J5530MN
- Zoro # G6524907
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J5530MN
Zoro #
G6524907
UPC #
662679176938
Country of Origin
United States
Dimensions
Drive Size
3/4 in
Overall Length
2 21/64 in
Socket Depth
Standard
Socket Sizes
30mm
Socket Size
30 mm
Details
Item
Socket
SAE or Metric
Metric
Number of Points
12
Material
Alloy Steel
Finish
Chrome
Output Type
Triple Square
Drive Type
Hand
Features
Full Polish Sockets Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have a Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance and Durability, 12 Point Sockets are Ideal for Use On Stubborn or Damaged Fastener
Tether Capable
Not Tether Capable
Standards
AS4984A, ASME B107.110-2012, SAE AS955
Tether Style
Not Tether Capable
Impact Rated
No
Tether Ready
No
Socket Shape
12-Point
Measurement Type
Metric
Description
Socket, Socket Size 30 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/4 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS955
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.