550S Series Top Chest, 6 Drawer, Black, Steel, 34 in W x 25-1/4 in D x 27 in H

  • Mfr # J553427-6BK

  • Zoro # G4324595


product price:  $2,348.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Number of Drawers
6
Material
Steel
Includes
Vinyl Top
Features
100% Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included
Width
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J553427-6BK
Zoro #
G4324595
UPC #
662679153403
Country of Origin
United States

Dimensions

Width
34 in
Depth
25-1/4 in
Height
27 in
Overall Height
27 in
Overall Width
34 in
Overall Depth
25 1/4 in
Top Compartment Height
5 1/4 in
Width Range
30 in to 39 in Wide
Dimensions
34 in W x 25 1/4 in D x 27 in H
Overall Dimensions
34 in W x 25 1/4 in D x 27 in H

Details

Item
Top Chest
Number of Drawers
6
Color
Black
Material
Steel
Includes
Vinyl Top
Features
100% Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included
For Use With
Mfr. No. J553441-8BK, J553441-7BK, J553441-6BK
Series
550S
Tool Box Duty Rating
Industrial Premium
Drawer Slides
Ball Bearing
Tool Storage Type Included
Top Tool Chest
Finish
Gloss
Storage Capacity
11,662 cu in
Number of Handles
0
Handle Design
Aluminum, Full-Width
Gauge
14, 16, 18
Drawer Color
Black
Configuration
27-3/4 in W Top Till: 23 in D x 5-1/4 in H, 28 in W Center Bank: (4) 23 in D x 1-3/4 in H, (2) 23 in D x 3 in H
Locking System
Keyed
Drawer Capacity
250 lb
Drawer Liner Material
Vinyl
Drawer Gauge
18 ga
Total Load Capacity
250 lb
Drawer Range
6 to 10
Total Storage Capacity
11,662 cu in
Body Color
Black
Drawer Finish
Gloss
Smallest Maximum Drawer Load Capacity
125 lb
Style
Top Chest
Drawer Slide Type
Ball Bearing
Hinge Features
Recessed Aluminum
Body Material
Steel
Includes Drawer Liners
Drawer Liners Included
Body Finish
Gloss
Drawer Slide Features
Fully Extending
Drawer Slide Function
Fully Extended Ball Bearing
Number of Keys Included
2
Largest Maximum Drawer Load Capacity
200 lb
Drawer Material
Steel
Body Gauge
16 ga
Duty Rating
Heavy Duty
Finish/Color
Gloss Black
Body Finish/Color
Gloss Black

Description

Cubic inch capacity is 11,662
Made of 14, 16 and 18 gauge steel
Ball bearing track slides

Additional Features:

  • 125-lbs. capacity
  • Adjustable detents 12 to 24-lbs. pull force
  • Heavy-duty locks with tubular key
  • Recessed aluminum extruded drawer pulls
  • 100% full extension drawers
  • Vinyl top and drawer liners included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.