550S Series Top Chest, 6 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 27 in H

  • Mfr # J553427-6SG

  • Zoro # G4016735


product price: $2,629.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
6
Material
Steel
Includes
Vinyl Top
Features
100% Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included
Width
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J553427-6SG
Zoro #
G4016735
UPC #
662679153366
Country of Origin
United States

Dimensions

Width
34 in
Depth
25-1/4 in
Height
27 in
Overall Depth
25 1/4 in
Overall Width
34 in
Overall Height
27 in
Top Compartment Height
5 1/4 in
Width Range
30 in to 39 in Wide
Dimensions
34 in W x 25 1/4 in D x 27 in H
Overall Dimensions
34 in W x 25 1/4 in D x 27 in H

Details

Item
Top Chest
Number of Drawers
6
Color
Red/Gray
Material
Steel
Includes
Vinyl Top
Features
100% Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included
Storage Capacity
11,662 cu in
Tool Box Duty Rating
Industrial Premium
Tool Storage Type Included
Top Tool Chest
Series
550S Series
Drawer Color
Gray
Number of Handles
0
Configuration
27-3/4 in W Top Till: 23 in D x 5-1/4 in H, 28 in W Center Bank: (4) 23 in D x 1-3/4 in H, (2) 23 in D x 3 in H
Finish
Gloss
Handle Design
Aluminum, Full-Width
Gauge
14, 16, 18
Drawer Slides
Ball Bearing
For Use With
Mfr. No. J553441-8SG, J553441-7SG, J553441-6SG
Locking System
Keyed
Drawer Capacity
250 lb
Duty Rating
Heavy Duty
Style
Top Chest
Drawer Gauge
18 ga
Includes Drawer Liners
Drawer Liners Included
Drawer Range
6 to 10
Body Finish
Gloss
Smallest Maximum Drawer Load Capacity
125 lb
Hinge Features
Recessed Aluminum
Drawer Slide Type
Ball Bearing
Body Gauge
16 ga
Body Color
Red
Drawer Slide Function
Fully Extended Ball Bearing
Drawer Liner Material
Vinyl
Drawer Slide Features
Fully Extending
Body Material
Steel
Number of Keys Included
2
Total Load Capacity
250 lb
Drawer Finish
Gloss
Finish/Color
Gloss Red
Largest Maximum Drawer Load Capacity
200 lb
Drawer Material
Steel
Total Storage Capacity
11,662 cu in
Body Finish/Color
Gloss Red

Description

Cubic inch capacity is 11,662
Made of 14, 16 and 18 gauge steel
Ball bearing track slides

Additional Features:

  • 125-lbs. capacity
  • Adjustable detents 12 to 24-lbs. pull force
  • Heavy-duty locks with tubular key
  • Recessed aluminum extruded drawer pulls
  • 100% full extension drawers
  • Vinyl top and drawer liners included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.