This item is Discontinued.

Proto 35CT Side Cabinet, 9 Drawer, Black, Steel, 15 in W x 18 in D x 35 in H J541535-9DB-SC

35CT Side Cabinet, 9 Drawer, Black, Steel, 15 in W x 18 in D x 35 in H (Discontinued)

  • Mfr # J541535-9DB-SC
  • Zoro # G4323317
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J541535-9DB-SC
Zoro #
G4323317
UPC #
662679154998
Country of Origin
United States

Dimensions

Width
15 in
Depth
18 in
Height
35 in

Details

Item
Side Cabinet
Number of Drawers
9
Color
Black
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
Aluminum Drawer Pulls, Full Extension Drawers, Reinforced Top and Bottom Panels
Number of Handles
0
Drawer Color
Black
Locking System
Standard Key Cylinder
Tool Box Duty Rating
Heavy Duty
Gauge
18
Configuration
11-1/8 in W Center Bank: (6) 16-1/8 in D x 1-7/8 in H, (2) 16-1/8 in D x 3-15/16 in H, (1) 16-1/8 in D x 7-13/16 in H
Finish
Gloss
Tool Storage Type Included
Side Tool Chest
Drawer Capacity
200 lb
For Use With
Mfr. No. J542752-7DB, J542742-12DB, J542742-11DB, J542742-8DB, J542742-7DB, J542742-4DB, J542735-7DB, J542735-3DB, J544142-15DB, J544142-6DB, J545442-14DB
Series
35CT
Drawer Slides
Ball Bearing
Storage Capacity
4,516 cu in
Handle Design
Aluminum, Full-Width

Description

Side Cabinet, Number of Drawers 9, Drawer Color Black, Features Aluminum Drawer Pulls, Full Extension Drawers, Reinforced Top and Bottom Panels, For Use With Mfr. No. J542752-7DB, J542742-12DB, J542742-11DB, J542742-8DB, J542742-7DB, J542742-4DB, J542735-7DB, J542735-3DB, J544142-15DB, J544142-6DB, J545442-14DB, Includes (2) Keys, Drawer Liners, Locking System Standard Key Cylinder, Number of Handles 0, Series 540

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.