Zoro Homepage

3/8" Drive Locking Extension 6"

  • Mfr # J5260-06L

  • Zoro # G1920755


product price: $34.29
/ea

Key Features

Drive Size
3/8"
Number of Pieces
1
For Use With
3/8" Drive Sockets
Features
Locking, Pin Socket Retention
Standards
ASME B107.110-2012
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5260-06L
Zoro #
G1920755
UPC #
662679170202
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
6 in
Output Drive Size
3/8 in
Input Drive Size
3/8 in

Details

Item
Locking Extension
Finish
Chrome
Number of Pieces
1
For Use With
3/8" Drive Sockets
Features
Locking, Pin Socket Retention
Standards
ASME B107.110-2012
Number of Points
4
SAE or Metric
SAE
Output Drive Type
Male Square
Drive Type
Female Square
Locking
Yes
Socket Extension Type
Standard
Output Drive Shape
Square
Output Drive Gender
Male
Input Drive Shape
Square
Input Drive Gender
Female
Non-Sparking
No
Insulated
No
Socket Extension Style
Standard
Includes Locking
Locking Included
Includes Insulation
Not Insulated

Description

One piece extension design
Provides positive socket retention
Use where accidental socket disengagement may be a concern or safety hazard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.