This item is Discontinued.

Proto 3/8" Drive Metric, 29 pcs J52220

3/8" Drive Metric, 29 pcs (Discontinued)

  • Mfr # J52220
  • Zoro # G0867876
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J52220
Zoro #
G0867876
UPC #
662679230814
Country of Origin
Unknown

Dimensions

Drive Size
3/8"
Socket Size Range
8 mm to 19 mm
Deep Socket Style/Size
Deep 6-Point: 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 8 mm, 9 mm
Deep Socket Size
8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Standard Socket Size
8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Standard Socket Style/Size
Standard 12-Point: 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm

Details

Item
Socket Combination Set
Number of Pieces
29
Includes
(2) Extension 3/8" Drive 3", 6", (1) Ratchet, Classic Pear Head 3/8" Drive 7", (1) Universal Joint 3/8" Drive, (18) Socket Deep 3/8" Drive 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Socket 3/8" Drive 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Measurement Type
Metric
Deep Socket Point Styles Included
6
Sockets Included
(12) Deep 6-Point, (12) Standard 12-Point
Std. Socket Point Styles Included
6
Impact Rated
No
Tether Capable
Tether Capable
Standards
AS4283, ASME B107.500, ASME B107.5M
Flex Socket Point Styles Included
None
Finish
Full Polish
Ratchets Included
Pear Head 7 in
SAE or Metric
Metric
Drive Type
Hand
Insulated
No
Tether Style
Tether Capable
Piece Count Range
26 to 50
Includes Socket Bits
No
Number of Standard Sockets
12
Number of Deep Sockets
12
Includes Wrenches
No
Non-Sparking
No
Includes Standard Sockets
Yes
Includes Deep Sockets
Yes
Tether Ready Sockets
Not Tether Capable
Container Type
None
Socket Shape
12-Point, 6-Point
Includes Flex Sockets
No
Flex Socket Count/Style
None
Includes Drive Tools
Yes

Description

Socket Wrench Set, Standard Socket Count/Style (12) 12-Point, Standard Socket Style/Size Standard 12-Point: 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, Deep Socket Count/Style (12) 6-Point, Deep Socket Style/Size Deep 6-Point: 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, Flex Socket Count/Style None, Drive Size 3/8 in, Drive Type Hand, Chrome, Impact Rated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.