3/8" Drive, SAE 1-1/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (Discontinued)
- Mfr # J4934FL
- Zoro # G5103520
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J4934FL
Zoro #
G5103520
UPC #
662679163419
Country of Origin
United States
Dimensions
Drive Size
3/8"
Socket Sizes
1-1/16"
Overall Length
2-3/4"
Head Size
1 1/16 in
Details
Item
Crowfoot Socket Wrench
Head Style
Flare Nut
SAE or Metric
SAE
Number of Points
12
Number of Pieces
1
Material
Alloy Steel
Finish
Full Polish
Standards
ASME B107.100-2010, SAE AS4984A
Color
Silver
Measurement Type
SAE
Box End Type
[Delete]
Corrosion Resistant
Yes
Opening Type
12-Point Flare Nut
Standard
ASME B107.100-2010; SAE AS4984A
Description
When working with fasteners, you will want to have the Proto J4934FL Crowfoot Socket Wrench on hand. It is useful for getting into hard-to-reach spots that a standard wrench or ratchet cannot reach. The SAE crowfoot socket wrench can be snapped onto any 3/8" driver tool for more torque and control. It measures a total of 2 3/4" in length and has a socket size of 1 1/16". Designed to last, this sturdy wrench is made from alloy steel. With a full polish finish, it is both easy to clean and corrosion resistant. The Proto J4934FL Crowfoot Socket Wrench is the high-quality tool designed for the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.