This item is Discontinued.

Proto 3/8" Drive SAE, 23 pcs J52134HTCK

3/8" Drive SAE, 23 pcs (Discontinued)

  • Mfr # J52134HTCK
  • Zoro # G9886357
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J52134HTCK
Zoro #
G9886357
UPC #
662679172763
Country of Origin
United States

Dimensions

Drive Size
3/8"
Socket Size Range
3/8 in to 7/8 in
Standard Socket Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
Deep Socket Style/Size
Deep 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
Standard Socket Style/Size
Standard 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
Socket Size
1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Deep Socket Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in

Details

Item
Socket Set With Precision 90 Pear Head Ratchet
Number of Pieces
23
Includes
(2) Extension 3/8" Drive 3", 6" (1) Ratchet Precision 90 3/8" Drive 7" Standard FP, (18) Socket Deep 3/8" Drive 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", Socket 3/8" Drive 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", (1) Universal Joint 3/8" Drive
Measurement Type
SAE
Impact Rated
No
Finish
Full Polish
Ratchets Included
Pear Head 3/8 in
Sockets Included
(9) Deep 6-Point, (9) Standard 6-Point
Std. Socket Point Styles Included
6
Flex Socket Point Styles Included
None
Standards
ASME B107.110-2012, SAE AS4984A
Tether Capable
Not Tether Capable
SAE or Metric
SAE
Drive Type
Hand
Insulated
No
Tether Style
Not Tether Capable
Includes Socket Bits
No
Non-Sparking
No
Piece Count Range
2 to 25
Tether Ready Sockets
Not Tether Capable
Includes Flex Sockets
No
Socket Shape
6-Point
Includes Deep Sockets
Yes
Number of Deep Sockets
9
Includes Standard Sockets
Yes
Container Type
None
Number of Geared Teeth
90
Number of Standard Sockets
9
Includes Wrenches
No
Flex Socket Count/Style
None
Includes Drive Tools
Yes

Description

Socket Wrench Set, Standard Socket Count/Style (9) 6-Point, Standard Socket Style/Size Standard 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, Deep Socket Count/Style (9) 6-Point, Deep Socket Style/Size Deep 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, Flex Socket Count/Style None, Drive Size 3/8 in, Drive Type Hand, Chrome, Impact Rated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.