This item is Discontinued.

Proto 3/8" Drive SAE, 23 pcs J52134K

3/8" Drive SAE, 23 pcs (Discontinued)

  • Mfr # J52134K
  • Zoro # G9886576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J52134K
Zoro #
G9886576
UPC #
662679172756
Country of Origin
United States

Dimensions

Drive Size
3/8"
Socket Size Range
3/8 in to 7/8 in
Deep Socket Style/Size
Deep 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
Socket Size
1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Standard Socket Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
Deep Socket Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
Standard Socket Style/Size
Standard 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in

Details

Item
Socket Set With Classic Pear Head Ratchet
Number of Pieces
23
Includes
(2) Extension 3/8" Drive: 3", 6"; (1) Ratchet Classic Pear Head 3/8" Drive: 7", (18) Socket Deep 3/8" Drive: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; Socket 3/8" Drive: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (1) Universal Joint 3/8" Drive
Measurement Type
SAE
Finish
Full Polish
Std. Socket Point Styles Included
6
Standards
ASME B107.110-2012, SAE AS4984A
Sockets Included
(9) Deep 6-Point, (9) Standard 6-Point
Impact Rated
No
Tether Capable
Not Tether Capable
Flex Socket Point Styles Included
None
Ratchets Included
Pear Head 3/8 in
Drive Type
Hand
SAE or Metric
SAE
Insulated
No
Tether Style
Not Tether Capable
Includes Deep Sockets
Yes
Piece Count Range
2 to 25
Includes Wrenches
No
Container Type
None
Includes Standard Sockets
Yes
Number of Standard Sockets
9
Tether Ready Sockets
Not Tether Capable
Number of Deep Sockets
9
Includes Socket Bits
No
Non-Sparking
No
Socket Shape
6-Point
Includes Flex Sockets
No
Flex Socket Count/Style
None
Includes Drive Tools
Yes

Description

Socket Wrench Set, Standard Socket Count/Style (9) 6-Point, Standard Socket Style/Size Standard 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, Deep Socket Count/Style (9) 6-Point, Deep Socket Style/Size Deep 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, Flex Socket Count/Style None, Drive Size 3/8 in, Drive Type Hand, Chrome, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.