This item is Discontinued.

Proto 3/8" Drive SAE, 33 pcs J52138

3/8" Drive SAE, 33 pcs (Discontinued)

  • Mfr # J52138
  • Zoro # G2007257
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J52138
Zoro #
G2007257
UPC #
662679230685
Country of Origin
Unknown

Dimensions

Drive Size
3/8"
Socket Size Range
1/4 in to 7/8 in
Standard Socket Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
Flex Socket Size
7/16 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in
Deep Socket Style/Size
Deep 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
Flex Socket Style/Size
Flex 12-Point: 7/16 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in
Socket Size
1/2 in, 1/4 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Standard Socket Style/Size
Standard 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, Standard 8-Point: 1/4 in, 5/16 in, 3/8 in
Deep Socket Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in

Details

Item
Combination Socket Set With Classic Pear Head Ratchet
Number of Pieces
33
Includes
(2) Extension 3/8" Drive 3", 6", 12" (1) Ratchet, Classic Pear Head 3/8" Drive 7", (1) Universal Joint 3/8" Drive, (21) Socket Deep 3/8" Drive 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", Socket 3/8" Drive 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", (5) Universal Socket 3/8" Drive 7/16", 1/2", 9/16", 5/8", 3/4"
Measurement Type
SAE
Finish
Full Polish
Standards
AS4283, AS954E S3.8.1, ASME B107.1, ASME B107.500
Sockets Included
(3) 8-Point, (9) Deep 12-Point, (9) Standard 6-Point
Flex Socket Point Styles Included
12
Tether Capable
Tether Capable
Deep Socket Point Styles Included
12
Impact Rated
No
Std. Socket Point Styles Included
8, 12
Ratchets Included
Pear Head 7 in
Drive Type
Hand
SAE or Metric
SAE
Insulated
No
Tether Style
Tether Capable
Includes Socket Bits
No
Piece Count Range
26 to 50
Number of Deep Sockets
9
Container Type
None
Tether Ready Sockets
Not Tether Capable
Includes Wrenches
No
Number of Standard Sockets
12
Non-Sparking
No
Includes Standard Sockets
Yes
Flex Socket Count/Style
(5) 12-Point
Includes Flex Sockets
Yes
Number of Flex Sockets
5
Includes Deep Sockets
Yes
Socket Shape
12-Point
Includes Drive Tools
Yes

Description

Socket Wrench Set, Standard Socket Count/Style (9) 6-Point, (3) 8-Point, Standard Socket Style/Size Standard 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, Standard 8-Point: 1/4 in, 5/16 in, 3/8 in, Deep Socket Count/Style (9) 12-Point, Deep Socket Style/Size Deep 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, Flex Socket Count/Style (5) 12-Point

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.