This item is Discontinued.

Proto 3/8 in Drive, 1/2" 6 pt SAE Socket, 6 Points J5275LHA

3/8 in Drive, 1/2" 6 pt SAE Socket, 6 Points (Discontinued)

  • Mfr # J5275LHA
  • Zoro # G6876186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J5275LHA
Zoro #
G6876186
UPC #
662679996161
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
1/2"
Overall Length
2 3/8 in
Socket Sizes
1/2 in
Socket Depth
Deep
Socket Size
1/2 in

Details

Item
Flex Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Material
Alloy Steel
Drive Type
Hand
Tether Capable
Tether Capable
Output Type
6 pt
Standards
ASME B107.1
Features
Permits Turning at an Angle Up to 65 Degrees Where Obstructions May Prevent a Straight Application; Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to Easily Turn Worn, Rounded, or Rusted Fasteners
Category Type
Hex Socket
Socket Type
Deep Universal
Measurement Type
SAE
Impact Rated
No
Tether Style
Tether Capable
Socket Shape
6-Point
Tether Ready
No
Type
Flex

Description

Flex Socket, Socket Size 1/2 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.