Proto
3/8 in Drive, 12mm Triple Square Metric Socket, 12 Points
Mfr # J5212M
Zoro # G2769133
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 1/8 in
- Material Alloy Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING CAT50 34 x 400 Shell Mill Holder (531210)
- BOSCH Switch (1607200155)
- OSG Thread Forming Tap, #0-80, Bottoming, TiCN, 0 Flutes (1400100308)
- LENOX Band Saw Blade, 11 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (80258D2B113505)
- PROTO 3/8 in Drive, 16mm Triple Square Metric Socket, 12 Points (J5216M)
- PROTO 3/8 in Drive, 13mm Triple Square Metric Socket, 12 Points (J5213M)
- PROTO 1/2 in Drive, 3/4" Triple Square SAE Socket, 12 Points (J5424)
- PROTO 3/8 in Drive, 7/16" Spline SAE Socket, 12 Points (J5214SPL)
- PROTO 3/8 in Drive, 15/16" Triple Square SAE Socket, 12 Points (J5230)
- PROTO 1/2 in Drive, 27mm Torx(R) Metric Socket, 12 Points (J5327M)
- CRAFTSMAN Sockets, 3/8" Drive 1/2" 6 Point SAE Sha (CMMT43332)
- Proto Sockets & Ratchets