Zoro Homepage

3/8 in Drive, 19/32" 12 pt SAE Socket, 12 Points

  • Mfr # J5219

  • Zoro # G6135561


product price: $9.89
/ea

Key Features

Drive Size
3/8 in
Finish
Chrome
Overall Length
1 1/8 in
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5219
Zoro #
G6135561
UPC #
662679975722
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
19/32"
Overall Length
1 1/8 in
Socket Depth
Standard
Socket Sizes
19/32 in
Socket Size
19/32 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Features
Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Standards
ASME B107.110-2012, SAE AS4984A
Material
Alloy Steel
Output Type
12 pt
Tether Capable
Tether Capable
Drive Type
Hand
Measurement Type
SAE
Impact Rated
No
Tether Style
Tether Capable
Socket Shape
12-Point
Tether Ready
No
Product Type
Socket
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated

Description

Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.