Proto
3/8 in Drive, 26mm 12 pt Metric Socket, 12 Points
Mfr # J5226M-TT
Zoro # G7238393
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 3/8 in
- Material Alloy Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 9 x 12 x 3/8 Inch Router Table Insert Plate (18100)
- HANSON 9 Piece Metric Bolt Extractor Set (54019)
- SUNEX PLIERS NEEDLE NOSE 16" XTRA LONG 4/SET (SU3706V)
- IGAGING Digital Mini Height Gauge, 0-6" Range w/Scriber - 35-629 (35-629)
- PROTO 1/4 in Drive, 9/16" Hex SAE Socket, 6 Points (J4718)
- PROTO 3/8 in Drive, 23mm 12 pt Metric Socket, 12 Points (J5023M)
- PROTO 3/8 in Drive, 17mm 6 pt Metric Socket, 6 Points (J7217M)
- PROTO 3/8 in Drive, 12mm Hex Metric Socket, 6 Points (J5212MH)
- PROTO 1/2 in Drive, 1-1/4 in 12 pt SAE Socket, 12 Points (J7340)
- PROTO 3/4 in Drive, 1 in 12 pt SAE Socket, 12 Points (J07516T)
- CAPRI TOOLS 1/4 in Drive 15 mm 6-Point Metric Shallow Socket (1-2153)
- Proto Sockets & Ratchets