Shop All Ball Peen Hammers
Proto
4-piece Ball Peen Hammer Set, 8-24 oz., Steel Handle & Head
Mfr # J1304AVPS
Zoro # G5165386
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 4-Piece
- Head Weight (Oz.) 8.0, 12.0, 16.0, 24.0
- Handle Steel with Shock Reduction
- Head Weight (Lb.) 1/2, 3/4, 1, 1 1/2
- Overall Length (In.) 11 in, 12 1/8 in, 12 7/8 in, 13 25/32 in
Product Information
- Brand Proto
- MFR # J1304AVPS
- Zoro # G5165386
- UPC # 662679103248
- Country of Origin Taiwan, Province of China
- Category Ball Peen Hammers
Dimensions
Overall Length (In.) | 11 in, 12 1/8 in, 12 7/8 in, 13 25/32 in |
Overall Length | 11 in, 12 1/8 in, 12 7/8 in, 13 25/32 in |
Head Length | 3 3/25 in, 3 12/25 in, 3 23/25 in, 4 33/100 in |
Face Diameter | 31/32 in, 1 5/32 in, 1 5/16 in, 1 7/16 in |
Details
Description
Ball Pein Hammer Set, Hammer Set Type Ball Pein Hammer Set, Hammers Included 12 oz Ball Pein, 16 oz Ball Pein, 24 oz Ball Pein, 8 oz Ball Pein, Handle Material Steel, Head Weight 8 oz, 12 oz, 16 oz, 24 oz, Face Diameter 31/32 in, 1 5/32 in, 1 5/16 in, 1 7/16 in, Overall Length 11 in, 12 1/8 in, 12 7/8 in, 13 25/32 in, Grip Style Textured, Container Type None, Dead Blow Hammer No, Non-Sparking No, Replaceable Handle No, Tether Ready No, Face Material Steel, Face Shape Round
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Industrial Base, Fein Machinery, Steel (GIB)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 1-1/8 x 2-1/4 (A-3236-B-TICN)
- BOSCH Hammer Drill Bit, 21" L, 1" Shank Size (HCFC5051)
- KLEIN TOOLS Standard Cable Cutter, 25-Inch (63041)
- PROTO 3-piece Ball Peen Hammer Set, 32-48 oz., Steel Handle (J1303AVPS)
- PROTO Anti-Vibe® Ball Pein Hammer - 8 oz. (J1308AVP)
- PROTO Anti-Vibe® Ball Pein Hammer - 48 oz. (J1348AVP)
- PROTO 24 oz. Ball Peen Hammer, 14" Fiberglass Handle (J1324PGD)
- PROTO 8 oz. Ball Pein Hammer - Industrial Wood Handle (J1308PD)
- PROTO 40 oz. Ball Peen Hammer, 15-1/4" Steel Handle (J1340AVP)
- VAUGHAN MANUFACTURING 12 in. 12 oz. Commercial Ball Peen Hammer with Wood Handle (15430)
- Proto Hammers and Striking Tools