Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J47705/16
Zoro #
G3247352
UPC #
662679141127
Country of Origin
United States
Dimensions
Drive Size
1/4 in
Overall Length
1 7/8 in
Tip Size
5/16 in
Insert Length
1 in
Socket Depth
Standard
Details
Number of Points
6
Measurement Type
SAE
Finish
Chrome
Material
Alloy Steel
Item
Socket Bit
SAE or Metric
SAE
Bit Style
Hex
Impact Rated
No
Drive Type
Square
Tip Style
Hex
Insulated
No
Replaceable Insert
No
Description
Socket Bit, Insert Length 1 in, Replaceable Insert No, SAE, Tip Size 5/16 in, Tip Style Hex, Overall Length 1 7/8 in, Drive Size 1/4 in, Socket Depth Standard, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.