This item is Discontinued.

Proto 540S Rolling Tool Cabinet, 15 Drawer, Gloss Red, Steel, 41 in W x 18 in D x 42 in H J544142-15RD

540S Rolling Tool Cabinet, 15 Drawer, Gloss Red, Steel, 41 in W x 18 in D x 42 in H (Discontinued)

  • Mfr # J544142-15RD
  • Zoro # G4324218
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J544142-15RD
Zoro #
G4324218
UPC #
662679153984
Country of Origin
United States

Dimensions

Width
41 in
Depth
18 in
Height
42 in
Caster Size
5 in x 2 in
Overall Height
42 in
Caster Width
2 in
Overall Width
41 in
Overall Depth
18 in
Caster Diameter
5 in
Width Range
40 in to 49 in Wide
Height Style
Tool Tower
Dimensions
41 in W x 18 in D x 42 in H
Overall Dimensions
41 in W x 18 in D x 42 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
15
Color
Gloss Red
Material
Steel
Includes
Caster
Features
100% Full Extension, 4-Way Channel Bottom Panel
Series
540S
Drawer Capacity
200 lb
Storage Capacity
14,362 cu in
Caster Type
(2) Fixed with Lock, (2) Swivel
Handles
Easy Grip Steel
Finish
Gloss
Tool Box Duty Rating
Heavy Duty
Drawer Color
Red
Load Rating
1800 lb
For Use With
Proto 540 Series
Locking System
Keyed
Number of Shelves
0
Drawer Slides
Ball Bearing, Full Extension
Tool Storage Type Included
Rolling Cabinet
Gauge
18 ga.
Work Surface Material
Vinyl
Configuration
Center Bank: (1) 37-3/4 in W x 16-1/8 in D x 3-15/16 in H, Left Bank: (4) 23-1/4 in W x 16-1/8 in D x 1-7/8 in H, (2) 23-1/4 in W x 16-1/8 in D x 3-15/16 in H, (1) 23-1/4 in W x 16-1/8 in D x 8-1/16 in H, Left Bank: (4) 11-1/8 in W x 16-1/8 in D x 1-7/8 in H, (2) 11-1/8 in W x 16-1/8 in D
Caster Wheel Material
Polyurethane
Caster Material
Polyurethane
Drawer Slide Function
Ball Bearing
Cabinet Top Liner Material
Vinyl
Includes Drawer Liners
Yes
Body Gauge
18 ga
Body Material
Steel
Largest Maximum Drawer Load Capacity
200 lb
Duty Rating
Industrial Premium Duty
Total Storage Capacity
14,362 cu in
Drawer Range
11 to 15
Drawer Liner Material
Vinyl
Finish/Color
Matte Red
Drawer Slide Type
Ball Bearing
Drawer Slide Features
Fully Extending
Drawer Finish
Matte
Body Color
Red
Drawer Pull Type
Recessed
Total Load Capacity
1,800 lb
Includes Cabinet Top Liner
Yes
Handle Grip Style
Easy Grip Steel
Body Finish
Matte
Body Finish/Color
Matte Red

Description

Rolling Tool Cabinet, 540S Series, Heavy Duty, Width 41 in, Depth 18 in, Height 42 in, Number of Drawers 15, Red, Drawer Color Red, Drawer Capacity 200 lb, Ball Bearing, Full Extension Drawer Slides, Gloss Finish, Storage Capacity 14,362 cu in, Load Rating 1800 lb, Caster Size 5 in x 2 in, Number of Shelves 0, Steel, 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Polyurethane, Caster Type (2) Fixed with Lock, (2) Swivel, Keyed, Easy Grip Steel Handles

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.