This item is Discontinued.

Proto 540S Rolling Tool Cabinet, 3 Drawer, Dual Black, Steel, 27 in W x 18 in D x 35 in H J542735-3DB

540S Rolling Tool Cabinet, 3 Drawer, Dual Black, Steel, 27 in W x 18 in D x 35 in H (Discontinued)

  • Mfr # J542735-3DB
  • Zoro # G4016568
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J542735-3DB
Zoro #
G4016568
UPC #
662679154462
Country of Origin
United States

Dimensions

Width
27 in
Depth
18 in
Height
35 in
Caster Size
5 in x 2 in
Overall Height
35 in
Caster Width
2 in
Overall Depth
18 in
Overall Width
27 in
Caster Diameter
5 in
Dimensions
27 in W x 18 in D x 35 in H
Overall Dimensions
27 in W x 18 in D x 35 in H
Width Range
Less than 30 in Wide

Details

Item
Rolling Tool Cabinet
Number of Drawers
3
Color
Dual Black
Material
Steel
Includes
Caster
Features
100% Full Extension, 4-Way Channel Bottom Panel
Tool Box Duty Rating
Heavy Duty
Gauge
18 ga.
Series
540S
Locking System
Keyed
Drawer Slides
Ball Bearing, Full Extension
Storage Capacity
9,000 cu in
Caster Wheel Material
Polyurethane
Configuration
Center Bank: (1) 23-1/4 in W x 16-1/8 in D x 1-7/8 in H, (2) 23-1/4 in W x 16-1/8 in D x 3-15/16 in H, Compartment: 24 in W x 16-1/8 in D x 14 in H
Finish
Gloss/Matte
Load Rating
1800 lb
Handles
Easy Grip Steel
Tool Storage Type Included
Rolling Cabinet
Work Surface Material
Vinyl
Drawer Capacity
200 lb
For Use With
Proto 540 Series
Drawer Color
Black
Caster Type
(2) Fixed with Lock, (2) Swivel
Number of Shelves
0
Caster Material
Polyurethane
Duty Rating
Industrial Premium Duty
Body Finish
Paint
Drawer Slide Function
Ball Bearing
Body Gauge
18 ga
Drawer Pull Type
Recessed
Total Load Capacity
1,800 lb
Drawer Slide Features
Fully Extending
Drawer Slide Type
Ball Bearing
Total Storage Capacity
9,000 cu in
Includes Cabinet Top Liner
Yes
Handle Grip Style
Easy Grip Steel
Cabinet Top Liner Material
Vinyl
Includes Drawer Liners
Yes
Drawer Finish
Paint
Body Color
Black
Body Material
Steel
Drawer Liner Material
Vinyl

Description

Rolling Tool Cabinet, 540S Series, Heavy Duty, Width 27 in, Depth 18 in, Height 35 in, Number of Drawers 3, Black, Drawer Color Black, Drawer Capacity 200 lb, Ball Bearing, Full Extension Drawer Slides, Gloss/Matte Finish, Storage Capacity 9,000 cu in, Load Rating 1800 lb, Caster Size 5 in x 2 in, Number of Shelves 0, Steel, 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Polyurethane, Caster Type (2) Fixed with Lock, (2) Swivel, Keyed, Easy Grip Steel Handles

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.