This item is Discontinued.

Proto 540S Rolling Tool Cabinet, 4 Drawer, Gloss Black, Steel, 27 in W x 18 in D x 42 in H J542742-4BK

540S Rolling Tool Cabinet, 4 Drawer, Gloss Black, Steel, 27 in W x 18 in D x 42 in H (Discontinued)

  • Mfr # J542742-4BK
  • Zoro # G4323947
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J542742-4BK
Zoro #
G4323947
UPC #
662679154233
Country of Origin
United States

Dimensions

Width
27 in
Depth
18 in
Height
42 in
Caster Size
5 in x 2 in

Details

Item
Rolling Tool Cabinet
Number of Drawers
4
Color
Gloss Black
Material
Steel
Includes
Drawer Liners
Features
Fully Extending and Recessed Drawers, Adjustable Drawer Detents, Reinforced Top and Bottom Panels
Gauge
18 ga.
Number of Shelves
0
Series
540S
Drawer Color
Black
Locking System
Heavy Duty Keys
Finish
Gloss
Tool Box Duty Rating
Heavy Duty
For Use With
Proto 540 Series
Configuration
Center Bank: (4) 23-1/4 in W x 16-1/8 in D x 3-15/16 in H, Compartment: 24 in W x 16-1/8 in D x 14 in H
Drawer Slides
Ball Bearing, Full Extension
Tool Storage Type Included
Rolling Cabinet
Handles
Easy Grip Steel
Caster Wheel Material
Polyurethane
Load Rating
1800 lb
Storage Capacity
11,159 cu in
Drawer Capacity
200 lb
Caster Type
(2) Fixed with Lock, (2) Swivel
Work Surface Material
Steel, Vinyl

Description

Rolling Tool Cabinet, 540S Series, Heavy Duty, Width 27 in, Depth 18 in, Height 42 in, Number of Drawers 4, Black, Drawer Color Black, Drawer Capacity 200 lb, Ball Bearing, Full Extension Drawer Slides, Gloss Finish, Storage Capacity 11,159 cu in, Load Rating 1800 lb, Caster Size 5 in x 2 in, Number of Shelves 0, Steel, 18 Gauge, Work Surface Material Steel, Vinyl, Caster Wheel Material Polyurethane, Caster Type (2) Fixed with Lock, (2) Swivel, Heavy Duty Keys, Easy Grip Steel Handles

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.