This item is Discontinued.

Proto 540S Rolling Tool Cabinet, 6 Drawer, Gloss Blue, Steel, 41 in W x 18 in D x 42 in H J544142-6BL

540S Rolling Tool Cabinet, 6 Drawer, Gloss Blue, Steel, 41 in W x 18 in D x 42 in H (Discontinued)

  • Mfr # J544142-6BL
  • Zoro # G4324236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J544142-6BL
Zoro #
G4324236
UPC #
662679153946
Country of Origin
United States

Dimensions

Width
41 in
Depth
18 in
Height
42 in
Caster Size
5 in x 2 in

Details

Item
Rolling Tool Cabinet
Number of Drawers
6
Color
Gloss Blue
Material
Steel
Includes
Drawer Liners
Features
Fully Extending and Recessed Drawers, Adjustable Drawer Detents, Reinforced Top and Bottom Panels
Gauge
18 ga.
Finish
Gloss
Drawer Capacity
200 lb
Number of Shelves
0
For Use With
Proto 540 Series
Tool Box Duty Rating
Heavy Duty
Series
540S
Configuration
Center Bank: (5) 37-3/4 in W x 16-1/8 in D x 3-15/16 in H, (1) 37-3/4 in W x 16-1/8 in D x 8-1/16 in H
Caster Wheel Material
Polyurethane
Drawer Slides
Ball Bearing, Full Extension
Caster Type
(2) Fixed with Lock, (2) Swivel
Storage Capacity
15,588 cu in
Drawer Color
Blue
Load Rating
1800 lb
Locking System
Heavy Duty Keys
Handles
Easy Grip Steel
Work Surface Material
Steel, Vinyl
Tool Storage Type Included
Rolling Cabinet

Description

Rolling Tool Cabinet, 540S Series, Heavy Duty, Width 41 in, Depth 18 in, Height 42 in, Number of Drawers 6, Blue, Drawer Color Blue, Drawer Capacity 200 lb, Ball Bearing, Full Extension Drawer Slides, Gloss Finish, Storage Capacity 15,588 cu in, Load Rating 1800 lb, Caster Size 5 in x 2 in, Number of Shelves 0, Steel, 18 Gauge, Work Surface Material Steel, Vinyl, Caster Wheel Material Polyurethane, Caster Type (2) Fixed with Lock, (2) Swivel, Heavy Duty Keys, Easy Grip Steel Handles

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.