This item is Discontinued.

Proto 540S Rolling Tool Cabinet, 7 Drawer, Dual Black, Steel, 27 in W x 18 in D x 42 in H J542742-7DB

540S Rolling Tool Cabinet, 7 Drawer, Dual Black, Steel, 27 in W x 18 in D x 42 in H (Discontinued)

  • Mfr # J542742-7DB
  • Zoro # G4050201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J542742-7DB
Zoro #
G4050201
UPC #
662679154165
Country of Origin
United States

Dimensions

Width
27 in
Depth
18 in
Height
42 in
Caster Size
5 in x 2 in
Overall Width
27 in
Caster Width
2 in
Overall Depth
18 in
Overall Height
42 in
Caster Diameter
5 in
Dimensions
27 in W x 18 in D x 42 in H
Overall Dimensions
27 in W x 18 in D x 42 in H
Width Range
Less than 30 in Wide

Details

Item
Rolling Tool Cabinet
Number of Drawers
7
Color
Dual Black
Material
Steel
Includes
Caster
Features
100% Full Extension, 4-Way Channel Bottom Panel
Tool Box Duty Rating
Heavy Duty
Tool Storage Type Included
Rolling Cabinet
Storage Capacity
9,747 cu in
Caster Type
(2) Fixed with Lock, (2) Swivel
Configuration
Center Bank: (2) 23-1/4 in W x 16-1/8 in D x 1-7/8 in H, (4) 23-1/4 in W x 16-1/8 in D x 3-15/16 in H, (1) 23-1/4 in W x 16-1/8 in D x 8-1/16 in H
Load Rating
1800 lb
Drawer Slides
Ball Bearing, Full Extension
Drawer Capacity
200 lb
Caster Wheel Material
Polyurethane
Series
540S
Work Surface Material
Vinyl
Number of Shelves
0
Finish
Gloss/Matte
For Use With
Proto 540 Series
Handles
Easy Grip Steel
Gauge
18 ga.
Drawer Color
Black
Locking System
Keyed
Caster Material
Polyurethane
Duty Rating
Industrial Premium Duty
Cabinet Top Liner Material
Vinyl
Drawer Finish
Paint
Body Color
Black
Drawer Liner Material
Vinyl
Total Load Capacity
1,800 lb
Drawer Pull Type
Recessed
Body Material
Steel
Handle Grip Style
Easy Grip Steel
Total Storage Capacity
9,747 cu in
Includes Cabinet Top Liner
Yes
Drawer Slide Type
Ball Bearing
Includes Drawer Liners
Yes
Drawer Slide Features
Fully Extending
Body Finish
Paint
Body Gauge
18 ga
Drawer Slide Function
Ball Bearing

Description

Rolling Tool Cabinet, 540S Series, Heavy Duty, Width 27 in, Depth 18 in, Height 42 in, Number of Drawers 7, Black, Drawer Color Black, Drawer Capacity 200 lb, Ball Bearing, Full Extension Drawer Slides, Gloss/Matte Finish, Storage Capacity 9,747 cu in, Load Rating 1800 lb, Caster Size 5 in x 2 in, Number of Shelves 0, Steel, 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Polyurethane, Caster Type (2) Fixed with Lock, (2) Swivel, Keyed, Easy Grip Steel Handles

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.