This item is Discontinued.

Proto 540S Side Cabinet, 6 Drawer, Black, Steel, 15 in W x 18 in D x 29 in H J541529-6DB-SC

540S Side Cabinet, 6 Drawer, Black, Steel, 15 in W x 18 in D x 29 in H (Discontinued)

  • Mfr # J541529-6DB-SC
  • Zoro # G4323256
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J541529-6DB-SC
Zoro #
G4323256
UPC #
662679155056
Country of Origin
United States

Dimensions

Width
15 in
Depth
18 in
Height
29 in
Overall Height
29 in
Overall Width
15 in
Overall Depth
18 in
Width Range
Less than 30 in Wide
Dimensions
15 in W x 18 in D x 29 in H
Overall Dimensions
15 in W x 18 in D x 29 in H

Details

Item
Side Cabinet
Number of Drawers
6
Color
Black
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
100% Full Extension Drawers, Smooth, Sleek and Durable Paint Finish
Number of Handles
0
Series
540S
Gauge
18
Handle Design
Aluminum, Full-Width
Tool Storage Type Included
Side Tool Chest
Drawer Capacity
200 lb
Tool Box Duty Rating
Heavy Duty
Finish
Gloss
Drawer Color
Black
Storage Capacity
3,620 cu in
For Use With
Mfr. No. J542752-7DB, J542742-12DB, J542742-11DB, J542742-8DB, J542742-7DB, J542742-4DB, J542735-7DB, J542735-3DB, J544142-15DB, J544142-6DB, J545442-14DB
Configuration
11-1/8 in W Center Bank: (3) 16-1/8 in D x 1-7/8 in H, (2) 16-1/8 in D x 3-15/16 in H, (1) 16-1/8 in D x 7-13/16 in H
Drawer Slides
Ball Bearing
Locking System
Keyed
Drawer Slide Function
Fully Extending Ball Bearing
Finish/Color
High Gloss Black
Drawer Slide Type
Ball Bearing
Drawer Slide Features
Fully Extending
Drawer Pull Type
Recessed
Total Storage Capacity
3,620 cu in
Duty Rating
Heavy Duty
Drawer Finish
Gloss
Compatible with Manufacturer Model No.
J542735-3DB; J542735-7DB; J542742-11DB; J542742-12DB; J542742-4DB; J542742-7DB; J542742-8DB; J542752-7DB; J544142-15DB; J544142-6DB; J545442-14DB
Drawer Gauge
18 ga
Body Material
Steel
Body Finish
Gloss
Style
Side Cabinet
Total Load Capacity
100 lb
Number of Keys Included
2
Body Color
Black
Body Gauge
18 ga
Includes Drawer Liners
Yes
Drawer Liner Material
Vinyl
Body Finish/Color
High Gloss Black

Description

Side Cabinet, Side Cabinet, Duty Rating Heavy Duty, Number of Drawers 6, Overall Depth 18 in, Overall Height 29 in, Overall Width 15 in, Drawer Slide Type Ball Bearing, Body Color Black, Body Finish Gloss, Body Gauge 18 ga, Body Material Steel, Drawer Color Black, Drawer Finish Gloss, Drawer Gauge 18 ga, Compatible with Grainger Part Number 48VC49; 48VC43; 48VC37; 48VC31; 48VC25; 48VC19; 48VC13; 48VC01; 48VA82; 48VA76; 48VA58

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.