This item is Discontinued.

Proto 540S Tool Tower, 7 Drawer, Gloss Red, Steel, 27 in W x 18 in D x 52 in H J542752-7RD

540S Tool Tower, 7 Drawer, Gloss Red, Steel, 27 in W x 18 in D x 52 in H (Discontinued)

  • Mfr # J542752-7RD
  • Zoro # G4324096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J542752-7RD
Zoro #
G4324096
UPC #
662679156534
Country of Origin
United States

Dimensions

Width
27 in
Depth
18 in
Height
52 in
Caster Size
5 in x 2 in
Overall Depth
18 in
Caster Width
2 in
Overall Height
52 in
Overall Width
27 in
Height Style
Tool Tower
Caster Diameter
5 in
Width Range
Less than 30 in Wide
Dimensions
27 in W x 18 in D x 52 in H
Overall Dimensions
27 in W x 18 in D x 52 in H

Details

Item
Tool Tower
Number of Drawers
7
Color
Gloss Red
Material
Steel
Includes
Caster
Features
100% Full Extension, 4-Way Channel Bottom Panel
Gauge
18 ga.
Handles
Easy Grip Steel
For Use With
Proto 540 Series
Drawer Color
Red
Work Surface Material
Vinyl
Tool Storage Type Included
Rolling Cabinet
Number of Shelves
0
Tool Box Duty Rating
Heavy Duty
Caster Wheel Material
Polyurethane
Series
540S
Drawer Slides
Ball Bearing, Full Extension
Finish
Gloss
Load Rating
1800 lb
Configuration
Center Bank: (1) 23-1/4 in W x 16-1/8 in D x 1-7/8 in H, (3) 23-1/4 in W x 16-1/8 in D x 3-15/16 in H, (3) 23-1/4 in W x 16-1/8 in D x 8-1/16 in H
Drawer Capacity
200 lb
Locking System
Keyed
Storage Capacity
13,716 cu in
Caster Type
(2) Fixed with Lock, (2) Swivel
Caster Material
Polyurethane
Body Material
Steel
Drawer Finish
Matte
Includes Drawer Liners
Yes
Duty Rating
Industrial Premium Duty
Body Finish
Matte
Body Color
Red
Total Load Capacity
1,800 lb
Drawer Range
6 to 10
Cabinet Top Liner Material
Vinyl
Drawer Pull Type
Recessed
Drawer Slide Type
Ball Bearing
Drawer Slide Features
Fully Extending
Drawer Liner Material
Vinyl
Finish/Color
Matte Red
Includes Cabinet Top Liner
Yes
Total Storage Capacity
13,716 cu in
Largest Maximum Drawer Load Capacity
200 lb
Drawer Slide Function
Ball Bearing
Handle Grip Style
Easy Grip Steel
Body Gauge
18 ga
Body Finish/Color
Matte Red

Description

Tool Tower, 540S Series, Heavy Duty, Width 27 in, Depth 18 in, Height 52 in, Number of Drawers 7, Red, Drawer Color Red, Drawer Capacity 200 lb, Ball Bearing, Full Extension Drawer Slides, Gloss Finish, Storage Capacity 13,716 cu in, Load Rating 1800 lb, Caster Size 5 in x 2 in, Number of Shelves 0, Steel, 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Polyurethane, Caster Type (2) Fixed with Lock, (2) Swivel, Keyed, Easy Grip Steel Handles

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.