550 Series Rolling Cabinet, 16 Drawer, Black, 67 in W x 25-1/4 in D x 41 in H

  • Mfr # J556741B16BKPDP

  • Zoro # G409799465


product price:  $6,917.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Number of Drawers
16
Width
67 in
Depth
25-1/4 in
Height
41 in
Height Style
Workstation Height Cabinet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J556741B16BKPDP
Zoro #
G409799465
UPC #
-
Country of Origin
United States

Dimensions

Width
67 in
Depth
25-1/4 in
Height
41 in
Height Style
Workstation Height Cabinet
Overall Width
67 in
Overall Height
41 in
Overall Dimensions
67 in W x 25 1/4 in D x 41 in H
Overall Depth
25 1/4 in

Details

Item
Rolling Tool Cabinet
Number of Drawers
16
Color
Black
Duty Rating
Heavy Duty
Body Color
Black
Drawer Slide Features
Fully Extending
Drawer Color
Black
Drawer Finish
Gloss
Total Load Capacity
900 lb
Drawer Slide Type
Ball Bearing
Locking System
Keyed
Total Storage Capacity
30,144 cu in
Smallest Maximum Drawer Load Capacity
125 lb
Body Finish/Color
Gloss Black
Largest Maximum Drawer Load Capacity
200 lb
Series
550
Body Finish
Gloss
Drawer Range
16 and up
Power Outlets Included
(2) USB, (4) 110V, (4) 15A

Description

Rolling Tool Cabinet, 550 Series, Number of Drawers 16, Drawer Color Black, Keyed, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.