550 Series Rolling Tool Cabinet, 16 Drawer, Dual Black, 67 in W x 25-1/4 in D x 41 in H

  • Mfr # J556741B16DBPDP
  • Zoro # G309799435
product price: 
$
6,967.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
16
Width
67 in
Depth
25-1/4 in
Height
41 in
Body Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J556741B16DBPDP
Zoro #
G309799435
UPC #
-
Country of Origin
United States

Dimensions

Width
67 in
Depth
25-1/4 in
Height
41 in
Overall Width
67 in
Overall Height
41 in
Overall Dimensions
67 in W x 25 1/4 in D x 41 in H
Height Style
Workstation Height Cabinet
Overall Depth
25 1/4 in

Details

Item
Rolling Tool Cabinet
Number of Drawers
16
Color
Dual Black
Body Color
Black
Drawer Slide Features
Fully Extending
Body Finish
Gloss
Largest Maximum Drawer Load Capacity
200 lb
Locking System
Keyed
Total Storage Capacity
30,144 cu in
Smallest Maximum Drawer Load Capacity
125 lb
Drawer Finish
Matte
Series
550
Body Finish/Color
Gloss Black
Duty Rating
Heavy Duty
Total Load Capacity
3,600 lb
Drawer Range
16 and up
Drawer Color
Black
Drawer Slide Type
Ball Bearing
Power Outlets Included
(2) USB, (4) 110V, (4) 15A

Description

Rolling Tool Cabinet, 550 Series, Number of Drawers 16, Drawer Color Black, Keyed, Includes Not Applicable

Ratings & reviews