Shop PROTO
Additional $220.00 delivery surcharge applies per item.
See details
See all product information
Create Account
550 Series Rolling Cabinet, 16 Drawer, Blue, 67 in W x 25-1/4 in D x 41 in H
- Mfr # J556741B-16BLPD
- Zoro # G109799468
product price:Â
$
7,246.99
/ea
Key Features
Number of Drawers
16
Width
67 in
Depth
25-1/4 in
Height
41 in
Series
550
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J556741B-16BLPD
- Zoro #
- G109799468
- UPC #
- -
- Country of Origin
- United States
- Item
- Rolling Tool Cabinet
- Number of Drawers
- 16
- Color
- Blue
- Series
- 550
- Largest Maximum Drawer Load Capacity
- 200 lb
- Locking System
- Keyed
- Duty Rating
- Heavy Duty
- Smallest Maximum Drawer Load Capacity
- 125 lb
- Total Load Capacity
- 3,600 lb
- Drawer Range
- 16 and up
- Drawer Finish
- Gloss
- Body Color
- Blue
- Drawer Slide Type
- Ball Bearing
- Drawer Color
- Blue
- Drawer Slide Features
- Fully Extending
- Body Finish/Color
- Gloss Blue
- Body Finish
- Gloss
- Power Outlets Included
- (4) 110V
Dimensions
- Width
- 67 in
- Depth
- 25-1/4 in
- Height
- 41 in
- Overall Dimensions
- 67 in W x 25 1/4 in D x 41 in H
- Height Style
- Workstation Height Cabinet
- Overall Width
- 67 in
- Overall Depth
- 25 1/4 in
- Overall Height
- 41 in
Description
Rolling Tool Cabinet, 550 Series, Number of Drawers 16, Drawer Color Blue, Keyed, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.