550 Series Rolling Tool Cabinet, 10 Drawer, Red, 66 in W x 25-1/4 in D x 46 in H

  • Mfr # J556646B-10RD

  • Zoro # G209799412


product price:  $6,881.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Number of Drawers
10
Width
66 in
Depth
25-1/4 in
Height
46 in
Overall Width
66 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J556646B-10RD
Zoro #
G209799412
UPC #
-
Country of Origin
United States

Dimensions

Width
66 in
Depth
25-1/4 in
Height
46 in
Overall Width
66 in
Overall Dimensions
66 in W x 25 1/4 in D x 46 in H
Overall Height
46 in
Overall Depth
25 1/4 in
Height Style
Workstation Height Cabinet

Details

Item
Rolling Tool Cabinet
Number of Drawers
10
Color
Red
Smallest Maximum Drawer Load Capacity
125 lb
Drawer Finish
Gloss
Total Load Capacity
900 lb
Body Finish/Color
Gloss Red
Drawer Slide Features
Fully Extending
Total Storage Capacity
35,916 cu in
Largest Maximum Drawer Load Capacity
200 lb
Drawer Range
1 to 10
Drawer Color
Red
Series
550
Locking System
Keyed
Body Finish
Gloss
Duty Rating
Heavy Duty
Body Color
Red
Drawer Slide Type
Ball Bearing

Description

Rolling Tool Cabinet, 550 Series, Number of Drawers 10, Drawer Color Red, Keyed, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.