550 Series Rolling Tool Cabinet, 9 Drawer, Red, 50 in W x 25-1/4 in D x 41 in H

  • Mfr # J555041B-9RDPD

  • Zoro # G309799459


product price:  $5,072.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Number of Drawers
9
Width
50 in
Depth
25-1/4 in
Height
41 in
Drawer Range
6 to 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J555041B-9RDPD
Zoro #
G309799459
UPC #
-
Country of Origin
United States

Dimensions

Width
50 in
Depth
25-1/4 in
Height
41 in
Overall Width
50 in
Overall Depth
25 1/4 in
Overall Height
41 in
Height Style
Workstation Height Cabinet
Overall Dimensions
50 in W x 25 1/4 in D x 41 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
9
Color
Red
Drawer Range
6 to 10
Drawer Finish
Gloss
Body Finish
Gloss
Body Color
Red
Smallest Maximum Drawer Load Capacity
125 lb
Duty Rating
Heavy Duty
Series
550
Total Storage Capacity
23,105 cu in
Largest Maximum Drawer Load Capacity
200 lb
Drawer Color
Red
Locking System
Keyed
Drawer Slide Features
Fully Extending
Body Finish/Color
Gloss Red
Drawer Slide Type
Ball Bearing
Total Load Capacity
900 lb
Power Outlets Included
(4) 110V

Description

Rolling Tool Cabinet, 550 Series, Number of Drawers 9, Drawer Color Red, Keyed, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.