550 Series Rolling Tool Cabinet, 9 Drawer, Red/Gray, 50 in W x 25-1/4 in D x 41 in H
- Mfr # J555041B-9SGPDP
- Zoro # G909799422
product price:Â
$
5,218.99
/ea
Key Features
Number of Drawers
9
Width
50 in
Depth
25-1/4 in
Height
41 in
Series
550
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J555041B-9SGPDP
- Zoro #
- G909799422
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 50 in
- Depth
- 25-1/4 in
- Height
- 41 in
- Overall Width
- 50 in
- Overall Dimensions
- 50 in W x 25 1/4 in D x 41 in H
- Height Style
- Workstation Height Cabinet
- Overall Height
- 41 in
- Overall Depth
- 25 1/4 in
Description
Rolling Tool Cabinet, 550 Series, Number of Drawers 9, Drawer Color Gray, Keyed, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.