Shop WESTWARD

Rolling Tool Cabinet, Black, Keyed Locking

  • Mfr # 2AE290
  • Zoro # G123744512

product price: 
$
543.99
/ea
Free Shipping & Returns

Key Features

Body Color
Black
Caster Width
2 in
Number of Keys Included
2
Overall Height
37 1/4 in
Compatible with Manufacturer Model No.
ACE-260041-01, ACE-260061-01, ACE-261071-01, AME-260031-01
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2AE290
Zoro #
G123744512
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Caster Width
2 in
Overall Height
37 1/4 in
Overall Depth
18 1/8 in
Handle Width
4 13/16 in
Overall Width
26 3/4 in
Handle Length
17 3/8 in
Caster Diameter
5 in
Fits Chest Size
Ball Bearing Drawer Slides, Drawer Liners

Details

Body Color
Black
Number of Keys Included
2
Compatible with Manufacturer Model No.
ACE-260041-01, ACE-260061-01, ACE-261071-01, AME-260031-01
Cabinet Top Liner Material
EVA
Body Gauge
20 ga
Includes Drawer Liners
Drawer Liners Included
Drawer Slide Features
Fully Extending
Body Material
Steel
Locking System
Keyed
Total Storage Capacity
5,500 cu in
Drawer Finish
Powder Coated
Features
Ball Bearing Drawer Slides, Drawer Liners
Caster Material
Polypropylene
Caster Type
Swivel
Includes
(1) Set of Keys, (1) Tool cabinet, (1) Top Mat, (5) Drawer Liners in Every Drawer
Drawer Gauge
20 ga
Number of Drawers
5
Drawer Color
Black
Work Surface Material
EVA
Drawer Liner Material
EVA
Drawer Slide Type
Ball Bearing
Body Finish
Powder Coated
Caster Wheel Type
Solid
Item
Rolling Tool Cabinet
Individual Drawer Load Capacity - Maximum
200 lb
Includes Cabinet Top Liner
Cabinet Top Liner Included
Total Load Capacity
1,500 lb
Duty Rating
Light Duty

Description

Rolling Tool Cabinet, Not Applicable Series, Number of Drawers 5, Drawer Color Black, Work Surface Material EVA, Caster Type Swivel, Keyed, Ball Bearing Drawer Slides, Drawer Liners, Includes (1) Set of Keys, (1) Tool cabinet, (1) Top Mat, (5) Drawer Liners in Every Drawer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.