
Shop PROTO
Additional $330.00 delivery surcharge applies per item.
See details
See all product information
550 Series Top Chest, 15 Drawer, Black, 67 in W x 25-1/4 in D x 27 in H
Mfr # J556727B-15BK
Zoro # G309799589
product price:Â $5,247.99
/eaKey Features
Number of Drawers
15
Width
67 in
Depth
25-1/4 in
Height
27 in
Duty Rating
Heavy Duty
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
J556727B-15BK
Zoro #
G309799589
UPC #
-
Country of Origin
United States
Dimensions
Width
67 in
Depth
25-1/4 in
Height
27 in
Overall Dimensions
67 in W x 25 1/4 in D x 27 in H
Overall Height
27 in
Overall Width
67 in
Overall Depth
25 1/4 in
Description
Top Chest, Body Color Black, Body Finish Gloss, Drawer Color Black, Drawer Finish Gloss, Drawer Slide Features Fully Extending, Drawer Slide Type Ball Bearing, Duty Rating Heavy Duty, Body Finish/Color Gloss Black, Includes Not Applicable, Largest Maximum Drawer Load Capacity 200 lb, Locking System Keyed, Number of Drawers 15, Overall Depth 25 1/4 in, Overall Height 27 in, Overall Width 67 in, Series 550, Smallest Maximum Drawer Load Capacity 120 lb, Style Top Chest, Total Load Capacity 2,075 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.