This item is Discontinued.

Proto 550E Rolling Tool Cabinet, 18 Drawer, Gloss Blue, Steel, 67 in W x 25 1/4 in D x 41 in H J556741-18BLPD

550E Rolling Tool Cabinet, 18 Drawer, Gloss Blue, Steel, 67 in W x 25 1/4 in D x 41 in H (Discontinued)

  • Mfr # J556741-18BLPD
  • Zoro # G4325365
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J556741-18BLPD
Zoro #
G4325365
UPC #
662679152277
Country of Origin
United States

Dimensions

Width
67 in
Depth
25 1/4 in
Height
41 in
Caster Size
6 in x 2 in
Overall Depth
25 1/4 in
Overall Width
67 in
Caster Width
2 in
Overall Height
41 in
Height Style
Workstation Height Cabinet
Caster Diameter
6 in
Width Range
60 in to 69 in Wide
Dimensions
67 in W x 25 1/4 in D x 41 in H
Overall Dimensions
67 in W x 25 1/4 in D x 41 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
18
Color
Gloss Blue
Material
Steel
Includes
Drawer Liners, Power Drawer
Features
1/4 in Turn Fasteners for Easy Access, Adjustable Drawer Divider Separates Chargers from Tools, Non-Slip Drawer Liners, Removable Back Panel Keeps Cords Neat, Store and Charge up to Four Battery Packs
Number of Shelves
0
For Use With
Proto 550 Series
Gauge
Bottom: 14, Side: 16, Drawers: 18
Handles
Ergonomic Metal Side
Caster Wheel Material
Glass Filled Nylon
Drawer Slides
Ball Bearing, Full Extension
Storage Capacity
30,144 cu in
Drawer Capacity
250 lb
Work Surface Material
Steel, Vinyl
Configuration
Center Bank: (1) 44 in W x 23 in D x 4-1/2 in H, (2) 28 in W x 23 in D x 2-1/4 in H, (2) 28 in W x 23 in D x 3-3/8 in H, (1) 28 in W x 23 in D x 4-1/2 in H, (1) 28 in W x 23 in D x 6-7/8 in H, Left Bank: (1) 13-7/16 in W x 23 in D x 4-1/2 in H, (2) 13-7/16 in W x 23 in D x 2-1/4 in H, (2) 13-7/16
Finish
Gloss
Load Rating
3600 lb
Tool Storage Type Included
Rolling Cabinet
Drawer Color
Blue
Caster Type
(2) Fixed with Lock, (2) Swivel
Locking System
Keyed
Series
550E
Tool Box Duty Rating
Industrial Premium
Caster Material
Glass Filled Nylon
Drawer Finish
Gloss
Includes Cabinet Top Liner
Yes
Drawer Gauge
18 ga
Drawer Range
16 and up
Drawer Liner Material
Vinyl
Drawer Slide Function
Ball Bearing
Finish/Color
Gloss Blue
Drawer Slide Type
Ball Bearing
Drawer Pull Type
Recessed
Drawer Slide Features
Fully Extending
Duty Rating
Heavy Duty
Smallest Maximum Drawer Load Capacity
125 lb
Body Material
Steel
Body Finish
Gloss
Body Color
Blue
Total Load Capacity
3,600 lb
Largest Maximum Drawer Load Capacity
200 lb
Total Storage Capacity
30,144 cu in
Body Gauge
16 ga
Cabinet Top Liner Material
Vinyl
Handle Grip Style
Ergonomic Metal Side
Includes Drawer Liners
Yes
Body Finish/Color
Gloss Blue

Description

This Proto J556741-18BLPD Rolling Cabinet has a total of 18 drawers, providing ample storage space for your tools. The blue tool chest features fully extended ball bearing drawer slides, so your tools are always easily accessible. It has a width of 67 in., depth of 25 1/4 in., height of 41 in. and width of 67 in.. This rolling cabinet also has a gauge of 14 on the bottom and 16 on the sides. With its overall depth being 25 1/4 in., this work surface is built to last. The Proto J556741-18BLPD Rolling Cabinet is what you need to keep your workspace neat and tidy.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.