This item is Discontinued.

Proto 550E Rolling Tool Cabinet, 18 Drawer, Gloss Red, Steel, 67 in W x 25 1/4 in D x 42 1/2 in H J556741-18RDPDP

550E Rolling Tool Cabinet, 18 Drawer, Gloss Red, Steel, 67 in W x 25 1/4 in D x 42 1/2 in H (Discontinued)

  • Mfr # J556741-18RDPDP
  • Zoro # G9911916
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J556741-18RDPDP
Zoro #
G9911916
UPC #
662679173951
Country of Origin
United States

Dimensions

Width
67 in
Depth
25 1/4 in
Height
42 1/2 in
Caster Size
6 in x 2 in
Overall Depth
25 1/4 in
Caster Width
2 in
Overall Width
67 in
Overall Height
41 in
Height Style
Workstation Height Cabinet
Width Range
60 in to 69 in Wide
Caster Diameter
6 in
Dimensions
67 in W x 25 1/4 in D x 41 in H
Overall Dimensions
67 in W x 25 1/4 in D x 41 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
18
Color
Gloss Red
Material
Steel
Includes
Top and Drawer Liners, USB
Features
High Impact ABS Plastic Casing, Convenient, Front Mounted, Power Drawer Standard, Power Strip Featuring Four 15A Outlets and Two USB Ports
Series
550E
Caster Wheel Material
Glass Filled Nylon
Gauge
Bottom: 14, Side: 16, Drawers: 18
Configuration
Center Bank: (1) 44 in W x 23 in D x 4-1/2 in H, (2) 28 in W x 23 in D x 2-1/4 in H, (2) 28 in W x 23 in D x 3-3/8 in H, (1) 28 in W x 23 in D x 4-1/2 in H, (1) 28 in W x 23 in D x 6-7/8 in H, Left Bank: (1) 13-7/16 in W x 23 in D x 4-1/2 in H, (2) 13-7/16 in W x 23 in D x 2-1/4 in H, (2) 13-7/16 in W x 23 in D x 3-3/8 in H, (1) 13-7/16 in W x 23 in D x 11-1/2 in H, Right Bank: (2) 13-7/16 in W x 23 in D x 2-1/4 in H, (2) 13-7/16 in W x 23 in D x 3-3/8 in H, (1) 13-7/16 in W x 23 in D x 11-1/2 in H
Tool Storage Type Included
Rolling Cabinet
Handles
Easy Grip Steel
Drawer Color
Red
Locking System
Keyed
For Use With
Proto Tools
Tool Box Duty Rating
Heavy Duty
Work Surface Material
Vinyl
Storage Capacity
30,144 cu in
Number of Shelves
1
Drawer Slides
Ball Bearing, Full Extension
Load Rating
3600 lb
Caster Type
(2) Fixed with Lock, (2) Swivel
Finish
Gloss
Drawer Capacity
250 lb
Caster Material
Glass Filled Nylon
Drawer Slide Function
Ball Bearing
Duty Rating
Heavy Duty
Drawer Pull Type
Recessed
Finish/Color
Gloss Red
Cabinet Top Liner Material
Vinyl
Body Gauge
14 ga
Drawer Slide Features
Fully Extending
Smallest Maximum Drawer Load Capacity
125 lb
Includes Cabinet Top Liner
Yes
Body Color
Red
Drawer Liner Material
Vinyl
Total Storage Capacity
30,144 cu in
Drawer Range
16 and up
Total Load Capacity
3,600 lb
Body Material
Steel
Drawer Slide Type
Ball Bearing
Drawer Finish
Gloss
Largest Maximum Drawer Load Capacity
200 lb
Handle Grip Style
Ergonomic Metal Side
Drawer Gauge
18 ga
Includes Drawer Liners
Yes
Body Finish
Gloss
Body Finish/Color
Gloss Red

Description

This Proto J556741-18RDPDP Rolling Cabinet is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. This rolling cabinet features a power drawer standard, which means it comes with an integrated power strip featuring four 15A outlets and two USB ports. The high impact ABS plastic casing provides long lasting durability, while the convenient front mounted power strip ensures you are never far from a source of energy. This 25 1/4 in. deep tool chest has 18 drawers of varying depths, making it easy to store all your tools without them getting lost or mixed up together. It also has a 14 gauge bottom drawer and 16 gauge side drawers that are 18 in number, offering great versatility when storing different sized items. The Proto J556741 Rolling Cabinet is the perfect companion for your next project.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.