This item is Discontinued.

Proto 550E Rolling Tool Cabinet, 18 Drawer, Gloss Red, Steel, 88 1/4 in W x 27 in D x 46 3/8 in H J558846-18SG-PD

550E Rolling Tool Cabinet, 18 Drawer, Gloss Red, Steel, 88 1/4 in W x 27 in D x 46 3/8 in H (Discontinued)

  • Mfr # J558846-18SG-PD
  • Zoro # G4325855
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J558846-18SG-PD
Zoro #
G4325855
UPC #
662679156930
Country of Origin
United States

Dimensions

Width
88 1/4 in
Depth
27 in
Height
46 3/8 in
Caster Size
6 in x 2 in
Overall Height
46 3/8 in
Caster Width
2 in
Overall Width
88 1/4 in
Overall Depth
27 in
Width Range
Greater than 70 in Wide
Height Style
Workstation Height Cabinet
Caster Diameter
6 in
Dimensions
88 1/4 in W x 27 in D x 46 3/8 in H
Overall Dimensions
88 1/4 in W x 27 in D x 46 3/8 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
18
Color
Gloss Red
Material
Steel
Includes
Drawer Liners, Power Drawer
Features
Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Integrated Brushed Aluminum Drawer Pulls for Added Drawer Rigidity, Reinforced Top and Bottom Panes to Carry Extra Weight Loads
Finish
Gloss/Matte
Drawer Slides
Ball Bearing, Full Extension
For Use With
Proto 550 Series
Tool Box Duty Rating
Industrial Premium
Work Surface Material
Steel, Vinyl
Load Rating
3600 lb
Handles
Ergonomic Metal Side
Caster Wheel Material
Glass Filled Nylon
Configuration
Center Bank: (1) 59 in W x 24-3/4 in D x 6-7/8 in H, (2) 37-3/8 in W x 24-3/4 in D x 2-1/4 in H, (2) 37-3/8 in W x 24-3/4 in D x 3-3/8 in H, (1) 37-3/8 in W x 24-3/4 in D x 4-1/2 in H, (1) 37-3/8 in W x 24-3/4 in D x 6-7/8 in H, Left Bank: (1) 18-5/8 in W x 24-3/4 in D x 6-7/8 in H, (3) 18-
Number of Shelves
0
Storage Capacity
48,654 cu in
Drawer Color
Gray
Series
550E
Locking System
Keyed
Gauge
Bottom: 14, Side: 16, Drawers: 18
Caster Type
(2) Fixed with Lock, (2) Swivel
Tool Storage Type Included
Rolling Cabinet
Drawer Capacity
400 lb
Caster Material
Glass Filled Nylon
Includes Drawer Liners
Yes
Duty Rating
Heavy Duty
Drawer Slide Type
Ball Bearing
Drawer Liner Material
Vinyl
Total Storage Capacity
48,654 cu in
Drawer Range
16 and up
Body Color
Red
Total Load Capacity
3,600 lb
Body Gauge
14 ga
Includes Cabinet Top Liner
Yes
Body Material
Steel
Drawer Slide Function
Ball Bearing
Drawer Finish
Matte
Body Finish
Gloss
Drawer Gauge
18 ga
Smallest Maximum Drawer Load Capacity
125 lb
Drawer Slide Features
Fully Extending
Drawer Pull Type
Recessed
Cabinet Top Liner Material
Vinyl
Largest Maximum Drawer Load Capacity
200 lb
Finish/Color
Gloss Red
Handle Grip Style
Ergonomic Metal Side
Body Finish/Color
Gloss Red

Description

Rolling Tool Cabinet, 550E Series, Industrial Premium, Width 88 1/4 in, Depth 27 in, Height 46 3/8 in, Number of Drawers 18, Red, Drawer Color Gray, Drawer Capacity 400 lb, Ball Bearing, Full Extension Drawer Slides, Gloss/Matte Finish, Storage Capacity 48,654 cu in, Load Rating 3600 lb, Caster Size 6 in x 2 in, Number of Shelves 0, Steel, Bottom: 14, Side: 16, Drawers: 18 Gauge, Work Surface Material Steel, Vinyl, Caster Wheel Material Glass Filled Nylon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.