This item is Discontinued.

Proto 550S Rolling Tool Cabinet, 10 Drawer, Gloss Red, Steel, 50 in W x 25 1/4 in D x 41 in H J555041-10RD

550S Rolling Tool Cabinet, 10 Drawer, Gloss Red, Steel, 50 in W x 25 1/4 in D x 41 in H (Discontinued)

  • Mfr # J555041-10RD
  • Zoro # G4324936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J555041-10RD
Zoro #
G4324936
UPC #
662679152949
Country of Origin
United States

Dimensions

Width
50 in
Depth
25 1/4 in
Height
41 in
Caster Size
6 in x 2 in
Overall Height
41 in
Overall Depth
25 1/4 in
Caster Width
2 in
Overall Width
50 in
Height Style
Workstation Height Cabinet
Caster Diameter
6 in
Width Range
50 in to 59 in Wide
Dimensions
50 in W x 25 1/4 in D x 41 in H
Overall Dimensions
50 in W x 25 1/4 in D x 41 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
10
Color
Gloss Red
Material
Steel
Includes
Top and Drawer Liners
Features
Adjustable Drawer Detents, Aluminum Extruded Drawer Pulls
Handles
Ergonomic Metal Side
Configuration
Center Bank: (1) 44-7/16 in W x 23 in D x 4 in H, Left Bank: (1) 28 in W x 23 in D x 1-3/4 in H, (3) 28 in W x 23 in D x 4 in H, (1) 28 in W x 23 in D x 6-7/16 in H, Left Bank: (1) 13-7/16 in W x 23 in D x 1-3/4 in H, (2) 13-7/16 in W x 23 in D x 4 in H, (1) 13-7/16 in W x 23 in D x 11 in H
Storage Capacity
23,105 cu in
Load Rating
3600 lb
Drawer Slides
Ball Bearing, Full Extension
Number of Shelves
0
Locking System
Keyed
Series
550S
Drawer Color
Red
Gauge
Bottom: 14, Side: 16, Drawers: 18
Finish
Gloss
Caster Wheel Material
Glass Filled Nylon
Drawer Capacity
250 lb
For Use With
Proto 550 Series
Caster Type
Rigid, Swivel
Tool Box Duty Rating
Industrial Premium
Tool Storage Type Included
Rolling Cabinet
Work Surface Material
Vinyl
Caster Material
Glass-Filled Nylon
Drawer Liner Material
Vinyl
Drawer Range
6 to 10
Drawer Slide Function
Ball Bearing
Total Storage Capacity
23,779 cu in
Drawer Slide Type
Ball Bearing
Includes Cabinet Top Liner
Cabinet Top Liner Included
Drawer Gauge
18 ga
Drawer Finish
Gloss
Largest Maximum Drawer Load Capacity
200 lb
Body Finish
Gloss
Drawer Pull Type
Recessed
Smallest Maximum Drawer Load Capacity
125 lb
Includes Drawer Liners
Drawer Liners Included
Handle Grip Style
Ergonomic
Duty Rating
Heavy Duty
Body Color
Red
Body Gauge
14 ga
Cabinet Top Liner Material
Vinyl
Drawer Slide Features
Fully Extending
Total Load Capacity
3,600 lb
Body Material
Steel
Finish/Color
Gloss Red
Body Finish/Color
Gloss Red

Description

If you are looking for a tool chest that will keep your tools organised, this Proto J555041-10RD 50"W Rolling Cabinet is the one to get. It has 10 drawers with adjustable drawer detents and aluminum extruded drawer pulls. With an overall depth of 25 1/4 in., this rolling cabinet is made of 16 gauge steel on the bottom and 18 gauge steel on the sides. The red gloss finish is durable and will not scratch or chip easily. This rolling cabinet has caster wheels made of glass filled nylon, allowing it to be rolled around your workspace effortlessly. Each drawer can hold up to 3600 lb., giving you ample storage space for all your tools. If you are looking for a sturdy rolling cabinet that will meet all your needs, this Proto Rolling Tool Cabinet is just what you need.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.