This item is Discontinued.

Proto 550S Rolling Tool Cabinet, 7 Drawer, Gloss Red, Steel, 50 in W x 25 1/4 in D x 41 in H J555041-7RD-1S

550S Rolling Tool Cabinet, 7 Drawer, Gloss Red, Steel, 50 in W x 25 1/4 in D x 41 in H (Discontinued)

  • Mfr # J555041-7RD-1S
  • Zoro # G4325021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J555041-7RD-1S
Zoro #
G4325021
UPC #
662679152772
Country of Origin
United States

Dimensions

Width
50 in
Depth
25 1/4 in
Height
41 in
Caster Size
6 in x 2 in
Overall Height
41 in
Overall Width
50 in
Caster Width
2 in
Overall Depth
25 1/4 in
Caster Diameter
6 in
Width Range
50 in to 59 in Wide
Height Style
Workstation Height Cabinet
Dimensions
50 in W x 25 1/4 in D x 41 in H
Overall Dimensions
50 in W x 25 1/4 in D x 41 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
7
Color
Gloss Red
Material
Steel
Includes
Top and Drawer Liners
Features
Adjustable Drawer Detents, Aluminum Extruded Drawer Pulls
Tool Storage Type Included
Rolling Cabinet
Configuration
Center Bank: (1) 44-7/16 in W x 23 in D x 4 in H, Left Bank: (1) 28 in W x 23 in D x 1-3/4 in H, (2) 28 in W x 23 in D x 3 in H, (3) 28 in W x 23 in D x 4 in H, Right Bin: (1) 13-7/16 in W x 23 in D x 18 in H with (1) 3-27/32 in H Shelf
Gauge
Bottom: 14, Side: 16, Drawers: 18
Series
550S
Drawer Slides
Ball Bearing, Full Extension
Finish
Gloss
Storage Capacity
18,109 cu in
Drawer Capacity
250 lb
Handles
Ergonomic Metal Side
Drawer Color
Red
Locking System
Keyed
For Use With
Proto 550 Series
Load Rating
3600 lb
Work Surface Material
Vinyl
Caster Type
(2) Fixed with Lock, (2) Swivel
Number of Shelves
1
Tool Box Duty Rating
Industrial Premium
Caster Wheel Material
Glass Filled Nylon
Caster Material
Glass Filled Nylon
Drawer Finish
Gloss
Drawer Pull Type
Recessed
Smallest Maximum Drawer Load Capacity
125 lb
Drawer Slide Type
Ball Bearing
Total Load Capacity
3,600 lb
Body Material
Steel
Handle Grip Style
Ergonomic Metal Side
Duty Rating
Heavy Duty
Includes Drawer Liners
Yes
Largest Maximum Drawer Load Capacity
200 lb
Includes Cabinet Top Liner
Yes
Drawer Range
6 to 10
Body Finish
Gloss
Drawer Liner Material
Vinyl
Body Gauge
14 ga
Cabinet Top Liner Material
Vinyl
Finish/Color
Gloss Red
Body Color
Red
Drawer Slide Features
Fully Extending
Drawer Gauge
18 ga
Drawer Slide Function
Ball Bearing
Total Storage Capacity
18,109 cu in
Body Finish/Color
Gloss Red

Description

This Proto J555041-7RD-1S Rolling Cabinet is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. With 7 drawers, this rolling cabinet offers ample storage space. The bottom drawer has a 14 gauge and the side and top drawers have 16 gauge steel construction. Each drawer has an aluminum extruded pull handle which gives it a sleek look. It also features adjustable drawer detents so you can adjust each one to fit your needs. The Proto Rolling Cabinet is the perfect companion for your next project.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.