Shop PROTO

550S Series Top Chest, 4 Drawer, Red, Steel, 34 in W x 25-1/4 in D x 27 in H

  • Mfr # J553427-4RD

  • Zoro # G4324540


product price:  $2,425.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
4
Material
Steel
Includes
Vinyl Top
Features
100% Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included
Width
34 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J553427-4RD
Zoro #
G4324540
UPC #
662679153496
Country of Origin
United States

Dimensions

Width
34 in
Depth
25-1/4 in
Height
27 in
Overall Width
34 in
Overall Depth
25 1/4 in
Overall Height
27 in
Top Compartment Height
5 1/4 in
Width Range
30 in to 39 in Wide
Overall Dimensions
34 in W x 25 1/4 in D x 27 in H
Dimensions
34 in W x 25 1/4 in D x 27 in H

Details

Item
Top Chest
Number of Drawers
4
Color
Red
Material
Steel
Includes
Vinyl Top
Features
100% Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included
Tool Box Duty Rating
Industrial Premium
Locking System
Keyed
Gauge
14, 16, 18
Series
550S
Storage Capacity
12,414 cu in
For Use With
Mfr. No. J553441-8RD, J553441-7RD, J553441-6RD
Drawer Color
Red
Tool Storage Type Included
Top Tool Chest
Finish
Gloss
Number of Handles
0
Handle Design
Aluminum, Full-Width
Drawer Slides
Ball Bearing
Drawer Capacity
250 lb
Configuration
27-3/4 in W Top Till: 23 in D x 5-1/4 in H, 28 in W Center Bank: (2) 23 in D x 3 in H, (2) 23 in D x 4 in H
Drawer Slide Features
Fully Extending
Style
Top Chest
Body Gauge
16 ga
Total Storage Capacity
12,414 cu in
Drawer Finish
Gloss
Number of Keys Included
2
Body Color
Red
Smallest Maximum Drawer Load Capacity
125 lb
Body Material
Steel
Largest Maximum Drawer Load Capacity
200 lb
Drawer Gauge
18 ga
Drawer Slide Function
Fully Extended Ball Bearing
Includes Drawer Liners
Drawer Liners Included
Drawer Range
1 to 5
Drawer Material
Steel
Finish/Color
Gloss Red
Total Load Capacity
250 lb
Body Finish
Gloss
Drawer Liner Material
Vinyl
Drawer Slide Type
Ball Bearing
Duty Rating
Heavy Duty
Hinge Features
Recessed Aluminum
Body Finish/Color
Gloss Red

Description

Cubic inch capacity is 12,414
Made of 14, 16 and 18 gauge steel
Ball bearing track slides

Additional Features:

  • 125-lbs. capacity
  • Adjustable detents 12 to 24-lbs. pull force
  • Heavy-duty locks with tubular key
  • Recessed aluminum extruded drawer pulls
  • 100% full extension drawers
  • Vinyl top and drawer liners included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.