Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JH5-20B
Zoro #
G6940385
UPC #
662679004590
Country of Origin
United States
Dimensions
Drive Size
H5
Size
5/8 in
Overall Length
3 7/8 in
Head Size
5/8"
Details
Item
Interchangeable Torque Wrench Head
Head Type
Box End
Max. Torque
2,050 in-lb
Number of Points
12
Offset
7.5 Degrees
For Use With
Mfr. No. JH5-100F, JH5-6006C, JH5-150FPS, JH5-200FPS
Head Material
Alloy Steel
Material
Alloy Steel
Maximum Torque
2,050 in-lb
Box End Type
12-Point Box End
Interchangeable Head Type
12-Point Box End
Head Offset Angle
7.5 Degrees
Compatible Mfg. Model Number
Mfr. No. JH5-100F, JH5-6006C, JH5-150FPS, JH5-200FPS
Finish
Black Oxide
Measurement Type
SAE
Description
Interchangeable Torque Wrench Head, Drive Size H5, Size 5/8 in, Overall Length 3 7/8 in, Maximum Torque 2,050 in-lb, 7.5 Degrees , 12-Point Box End, Alloy Steel, Black Oxide, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.