Ratcheting Wrench Set (JSCV-9S), Black Chrome, 9-Piece

  • Mfr # JSCV-9S

  • Zoro # G2528592


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Finish
Black Chrome
Size
9/32", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Wrench Style
Combination, Antislip, Open End
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JSCV-9S
Zoro #
G2528592
UPC #
662679973513
Country of Origin
Taiwan, Province of China

Dimensions

Size
9/32", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Wrench Head Sizes
9/32 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Range of Lengths
5 1/2 in to 9 3/4 in
Head Size
9/32 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Wrench Length Style
Standard
Range of Head Sizes
9/32 in to 3/4 in
Head Thickness
1/8 in to 1/4 in

Details

Item
Combination Wrench Set
SAE or Metric
SAE
Finish
Black Chrome
Wrench Style
Combination, Antislip, Open End
Number of Points
12
Number of Pieces
9
Wrench Material
Alloy Steel
Head Movement
Fixed
Accessories
Vinyl Pouch
Ratcheting
Yes
Wrench Product Grouping
Wrench Sets
Wrench Item
Ratcheting Combination Wrench
Offset
15 Degrees
Standards
ANSI
Measurement Type
SAE
Includes
(9) Reversible Ratcheting Combination Wrenches: 9/32", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; Vinyl Pouch
Reversing
Yes
Flexible Head
No
Wrench Shape
Straight
Insulated
No
Number of Geared Teeth
72
Min. Arc Swing
5 Degrees
Number of Tools
9
Container Color
Red
Opening Angle (Deg.)
15 Degrees
Head Offset Angle
15 Degrees
Handle Type
One Piece
Material
Alloy Steel
Head Type
Offset
Weight
1.9 lb
Container Type
Tool Roll
Nonsparking
No
Non-Magnetic
No
Corrosion Resistant
Yes
Box End Type
Spline Box End
Anti-Slip Design
Yes
Tether Style
Tether Capable
Opening Type
Rounded

Description

Black chrome finish is corrosion resistant and visually distinctive
Fractional spline wrenches can be used on fractional 4, 6, 12 point, spline fasteners and Torx® fasteners
The chrome-vanadium switch lever allows for easy changes in turning direction which helps improve speed

Additional Features:

  • 15° angled offset box end helps keep shank clear of obstructions
  • Anti-Slip Design (ASD) open end

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.