Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
JC471
Zoro #
G1179857
UPC #
662679120368
Country of Origin
United States
Dimensions
Hook Depth
1/8 in
Overall Length
6 1/2 in
Hook Thickness
11/32 in
Details
Item
Adjustable Hook Spanner Wrench
Finish
Black Oxide
Wrench Material
Alloy Steel
Capacity
3/4 in to 2 in
Application
Servicing Collars, Lock Nut Rings and Bearings
Standards
Federal Specification GGG-W-665B
Material
Alloy Steel
Measurement Type
SAE
Insulated
No
Non-Magnetic
No
Corrosion Resistant
Yes
Handle Color
Black
Weight
0.23 lb
Adjustment Type
Quick Adjust
Nonsparking
No
Adjustable
Manual
Side or Face Opening
Side
Tether Style
Tether Capable
Handle Type
One Piece
Maximum Jaw Capacity
2 in
Description
This Proto JC471 Adjustable Hook Spanner Wrench is the ideal tool for servicing collars, lock nut rings and bearings. The wrench has a black oxide finish to protect against corrosion. The alloy steel construction ensures durability and strength while being lightweight. It features a quick adjustment type with a manual adjustable hook depth of 1/8 in. If you are looking for an efficient tool that can help you service collars, lock nut rings and bearings, this Proto JC471 Adjustable Hook Spanner Wrench is just what you need.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.