This item is Discontinued.

Proto Adj. Pin Spanner Wrench, L 8-1/8 in. JC495

Adj. Pin Spanner Wrench, L 8-1/8 in. (Discontinued)

  • Mfr # JC495
  • Zoro # G0560734
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JC495
Zoro #
G0560734
UPC #
662679121594
Country of Origin
United States

Dimensions

Pin Dia.
1/4 in
Pin Length
7/32 in
Overall Length
8 1/4 in
Hook Thickness
13/32 in
Hook Depth
5/32 in
Pin Diameter
1/4 in

Details

Item
Adjustable Pin Spanner Wrench
Finish
Black Oxide
Wrench Material
Alloy Steel
Capacity
1 1/4 in to 3 in
Application
Servicing Collars and Lock Nut Rings
Standards
Federal Specification GGG-W-665B
Handle Color
Black
Nonsparking
No
Tether Style
Tether Capable
Weight
0.42 lb
Side or Face Opening
Side
Adjustment Type
Quick Adjust
Insulated
No
Material
Alloy Steel
Pin Shape
Round
Measurement Type
SAE
Maximum Jaw Capacity
3 in
Non-Magnetic
No
Handle Type
One Piece
Corrosion Resistant
Yes
Adjustable
Manual

Description

Adjustable Pin Spanner Wrench, Side, Alloy Steel, Black Oxide, Pin Diameter 1/4 in, Hook Thickness 7/16 in, Hook Depth 3/16 in, Pin Length 1/4 in, Manual, Quick Adjust, Pin Shape Round

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.