Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Wrench, Ergonomic, Satin Chrome

  • Mfr # J708LA

  • Zoro # G604416082


product price: $27.19
/ea

Key Features

Overall Length
8 5/32 in
Finish
Satin Chrome
Material
Alloy Steel
Jaw Capacity
1 7/32 in
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J708LA
Zoro #
G604416082
UPC #
662679100063
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 5/32 in
Range of Lengths
8.14 in

Details

Item
Adjustable Wrench
Finish
Satin Chrome
Material
Alloy Steel
Jaw Capacity
1 7/32 in
Nonsparking
No
Standards
ASME B107.1
Container Type
Carton
End Style
Hang Hole
Lockable
Yes
Tether Style
Tether Capable
Head Type
Standard
Corrosion Resistant
Yes
Adjustable Wrench Type
Adjustable Wrench
Opening Type
Adjustable
Insulated
No
Weight
0.56 lb
Handle Color
Chrome
Handle Type
Ergonomic
Includes
Carton
Measuring Scale
No
Ratcheting
No
Number of Pieces
1
Grip Style
Plain
Locking Type
Clik-Stop

Description

CORROSION AND SLIP RESISTANT: Satin finish resists wear and provides a firm grip
EXTRA-WIDE JAW CAPACITY: Adjustable jaw expands to meet job demands
STRONG GRIP, TIGHT FIGHT: Square jaw opening provides strength and tight fit

Additional Features:

  • ADDED STABILITY: Clik-StopĀ® locking design holds the moving jaw of an adjustable wrench in place when the wrench is in use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.