Zoro Homepage

Adjustable Wrench Set, 1-1/2 in Jaw Cap.

  • Mfr # J795GA

  • Zoro # G200456550


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in to 12 in
Finish
Satin Chrome
Material
Steel
Jaw Capacity
1 1/2 in
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J795GA
Zoro #
G200456550
UPC #
662679192730
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 in to 12 in

Details

Item
Adjustable Wrench Set
Finish
Satin Chrome
Material
Steel
Jaw Capacity
1 1/2 in
Nonsparking
No
Standards
ASME B107.1-2010
Number of Pieces
3
Corrosion Resistant
Yes
Ratcheting
No
Grip Style
Cushion Grip
Jaw Material
Steel
Adjustable Wrench Type
Adjustable Wrench
Container Type
Carton
Jaw Texture
Smooth
Lockable
No
Handle Type
I Beam
Head Type
Standard
Handle Color
Red
Includes
J708GB, J710GB, J712GB
End Style
Hang Hole
Tether Style
Tether Capable
Insulated
No
Measuring Scale
No

Description

BUILT FOR COMFORT DURING USE: Features a soft cushion grip
EXTRA-WIDE JAW CAPACITY: Adjustable jaw expands to meet job demands
STRONG GRIP, TIGHT FIGHT: Square jaw opening provides strength and tight fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.