This item is Discontinued.

Proto Aviation Snip, Left, 10 in, Tool Steel Jaw J303LS

Aviation Snip, Left, 10 in, Tool Steel Jaw (Discontinued)

  • Mfr # J303LS
  • Zoro # G7546007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J303LS
Zoro #
G7546007
UPC #
662679031947
Country of Origin
United States

Dimensions

Overall Length
10 in
Cutting Length
1 1/4 in
Maximum Sheet Thickness
18 ga

Details

Cutting Action
Left
Material
Tool Steel Jaw
Features
Compound Leverage Multiplies Handle Pressure and Increases Control; Offset Handle Keeps Hands Above Working Area for Cutting Ease and Comfort; Serrated Blades for Maximum Grip of the Material Being Cut
Number of Pieces
1
Safety Latch
Yes
Metal Gauge
18 Mild
Handle Design
Plastic Soft Grip
Cutting Edge
Serrated
Handle Color
Red
Item
Aviation Snip
Standards
ASME B107.16M
Grip Type
Ergonomic
Cutting Edge Type
Offset
Material Application
Cold Rolled Steel, Stainless Steel
Grip Material
Multi-Component
Snip Type
Aviation Snips
Cutting Capacity
18 ga
Spring Assist Handle
Yes
Handle Material
Steel
Handle Style
Offset
Cutting Direction
Left
Blade Material
Steel
Non-Sparking
No

Description

The Proto J303LS Aviation Snip is the perfect tool for your next project. It is lightweight and easy to use, making it a great addition to your toolbox. This left aviation snip has a tool steel jaw that provides increased durability and longer life. The 1 1/4 in. cutting length makes this snip ideal for cutting sheet metal, while its 10 in. overall length gives you added reach when working on larger projects. The red handle color helps you easily identify which side of the snip should be used for cutting, while the plastic soft grip offers extra comfort during use. A safety latch keeps the blade closed when not in use, so you can store it safely without worrying about injury or damage to surrounding objects or people. When it comes to workmanship and performance, this Proto J303LS Aviation Snip is second to none.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.