Ball Peen Hammer, Steel, 32 oz, 14"
Mfr # 54-532A
Zoro # G113302012
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Head Weight
32 oz
Overall Length
14 in
Tether Ready
No
Head Material
Steel
Face Material
Urethane Over Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54-532A
Zoro #
G113302012
UPC #
076174440898
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
14 in
Head Length
4 3/4 in
Ball Pein Diameter
1 1/4 in
Face Diameter
1 3/4 in
Details
Item
Ball Peen Hammer
Head Weight
32 oz
Tether Ready
No
Head Material
Steel
Face Material
Urethane Over Steel
FME Compliant
No
Features
Chemical Resistant, Forged and Heat-Treated Head for Increased Durability, RIM Tempered Head Reduces Incidences of Chipping or Spalling, The Head is Filled with Steel Shot to Eliminate Bounce Back for Dead Blow Action
Hammer Type
Ball Peen Hammer
Non-Sparking
Yes
Grip Material
Urethane
Dead Blow Hammer
Yes
Replaceable Handle
No
Handle Material
Steel
Description
Ball Peen Hammer, Hammer Type Ball Peen Hammer, Handle Material Steel, Head Weight 32 oz, Overall Length 14 in, Face Diameter 1 3/4 in, Head Material Steel, Face Material Urethane Over Steel, Dead Blow Hammer Yes, Non-Sparking Yes, Tether Ready No, Replaceable Handle No, FME Compliant No, Ball Pein Diameter 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.