Shop All Ball Peen Hammers
Proto
16 oz. Tethered Ball Peen Hammer, 13" Steel Handle
Mfr # J1316AVP-TT
Zoro # G7523126
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight (Oz.) 16.0
- Handle Steel with Shock Reduction
- Head Weight (Lb.) 1
- Overall Length (In.) 12 7/8 in
- Tether Capable Tether Ready
Product Information
- Brand Proto
- MFR # J1316AVP-TT
- Zoro # G7523126
- UPC # 662679118730
- Country of Origin Taiwan, Province of China
- Category Ball Peen Hammers
Dimensions
Overall Length (In.) | 12 7/8 in |
Head Dia. (In.) | 1 5/32 in |
Overall Length | 13 in |
Face Diameter | 1 1/8 in |
Head Length | 3 59/64 in |
Details
Description
Tethered Ball Pein Hammer, Hammer Type Ball Pein Hammer, Handle Material Fiberglass, Head Weight 16 oz, Overall Length 13 in, Grip Style Textured, Face Diameter 1 1/8 in, Head Material Steel, Face Material Steel, Dead Blow Hammer No, Non-Sparking No, Tether Ready Yes, Features Anti-Vibration, Rim Tempered Striking Surface, Slip-Resistant Grip, Grip Material Rubber, Handle Finish Unfinished, Head Length 3 59/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Contact Arm Assy, 5/8" diax3/8" W (11286)
- MILWAUKEE TOOL EXACT 600 MCM Copper 12T U-Style Die (49-12-U600C)
- BOSCH Impact Socket Adapter, Input 1/2", PK5 (ITSA12B)
- CARMEX Indexable Thread Turning Tool Holder, SER 1000 M22, 6 in L, - Insert Shape (SER 1000 M22)
- PROTO 16 oz. Ball Peen Hammer, 13" Fiberglass Handle (J1316PGD)
- PROTO 16 oz. Ball Peen Hammer, 13" Steel Handle (J1316AVP)
- PROTO 3-piece Ball Peen Hammer Set, 32-48 oz., Steel Handle (J1303AVPS)
- PROTO ANTI-VIBE 32oz BALL PEIN HAMMER (PO1332AVP)
- PROTO 4 oz. Ball Peen Hammer, 10" Steel Handle (J1304AVP)
- PROTO 8 oz. Ball Pein Hammer - Industrial Wood Handle (J1308PD)
- TEKTON Ball Peen Dead Blow Hammer Set, 4-Piece (26, 36, 47, 50 oz.) (HDB95001)
- Proto Ball Peen Hammers