
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PO2587
Zoro #
G602019308
UPC #
626795312700
Country of Origin
United States
Dimensions
Overall Length
17 in
Overall Width
1 in
Overall Height
1/4 in
For Socket Size
1/4 to 3/4 in
Details
Item
Socket Bar
Finish
Chrome Plated
SAE or Metric
SAE
For Use With
Proto Socket Clips
Color
Silver
Material
Steel
Number of Pieces
1
Non-Magnetic
Yes
Corrosion Resistant
Yes
Number of Rows
7
Insulated
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.