Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J9300MX
Zoro #
G1870045
UPC #
662679150099
Country of Origin
United States
Dimensions
Drive Size
1/4 in
Shank Size
1/4"
Overall Length
11-5/16"
Hex Shank Size
1/4 in
Overall Bit Length
11 5/16 in
Details
Material
Stainless Steel
Bit Style
Bit Holder
Measurement Type
SAE
Drive Type
Hex
Finish
Full Polish
Includes
Convenient Bit Storage in Handle, Rotating Flip-Top Cap
Number of Pieces
1
Impact Rated
No
Bit Holder Drive Type
Hex
Item
Bit Holder
Bit Retainer Type
Magnetic
Fastening Tool Material
Stainless Steel
SAE or Metric
SAE
Shank Style
Hex
Magnetic/Nonmagnetic
Magnetic
Fastening Tool Item
Bit Holder
Application - Tools
Power
Description
If you need to fasten a nut or bolt, the Proto J9300MX Bit Holder is the perfect tool for the job. It features a bit holder that can be used with an extension bar. The stainless steel bit holder has a full polish finish and hex shank size of 1/4". With an overall length of 11 5/16 in., this bit holder is designed to fit standard SAE fasteners. You can use it with an extension bar when you need to access nuts and bolts that are hard to reach. This Proto J9300MX 1/4" Bit Holder will make your work easier, allowing you to complete jobs faster and more efficiently.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.