This item is Discontinued.

Proto Bit Set 3/8" Dr, 7 Pieces, Polished Chrome J4900BD

Bit Set 3/8" Dr, 7 Pieces, Polished Chrome (Discontinued)

  • Mfr # J4900BD
  • Zoro # G7141505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4900BD
Zoro #
G7141505
UPC #
662679230920
Country of Origin
United States

Dimensions

Drive Size
3/8"

Details

Measurement Type
SAE
SAE or Metric
SAE
Includes
(7) Bit Socket 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"; Socket Holders 6-1/4", Socket Clip
Finish
Polished Chrome
Number of Pieces
7
Item
Bit Set
Material
Alloy Steel

Description

J4900Bd 3/8" Drive Ball Style Extra Long Hex Bit Set, 7Pc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.