This item is Discontinued.

Proto Bit Socket, 1/4 In Dr, 3/32 In, Std J47703/32B

Bit Socket, 1/4 In Dr, 3/32 In, Std (Discontinued)

  • Mfr # J47703/32B
  • Zoro # G6106143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J47703/32B
Zoro #
G6106143
UPC #
662679054427
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
1 1/2 in
Socket Depth
Standard

Details

Number of Points
6
Finish
Chrome
Material
Alloy Steel
Item
Socket Bit
SAE or Metric
SAE
Features
Hex Opening to Hold the Bit Allowing the Bit Holder to Take the Full Load of Torque; Made of Heat-Treated Alloy Steel; Polished Chrome Finish
Drive Type
Square
Tether Style
Tether Capable

Description

Socket Bit, Overall Length 1 1/2 in, Drive Size 1/4 in, Socket Depth Standard, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.